Abbotsford
pasadwhrm4

PASS & SEYMOUR ADWHRM4 120V Whisper® Wi-Fi Lighting Remote, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADWHRM4

Description

This remote allows you to control your wireless switches and dimmers from anywhere in the home and create unique lighting scenes. Define up to four unique presets and control your entire home lighting environment with the touch of a button. Easy to program and compatible with adorne whole-house wireless lighting controls. Or add an Event Controller and you can use your iPhone, iPad, or PC to access your presets even while away.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wireless Wi-Fi Lighting Remote Control Type W-Fi Lighting Remote Control
Voltage Rating 120 V Frequency Rating 900 MHz
Operating Temperature 0°© - 50° © Color White
Standards UL Listed, cULus Listed, FCC Certified, ROHS Compliant Application For Residential and Whole House Applications
UPC 804428068860

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok