×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cfifh360277

PHILIPS LIGHTING 912400397704 277V CFI High Bay Sensor Motion, 360° Coverage

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400397704

Description

"FH360-277"

Specifications

Brand Name Philips Lighting Item Name High Bay Motion Sensor
Type Line Voltage Sensor Voltage Rating 277 V
Lead Length 42 in Series FH
Detection Angle 360° Mounting Type 1/2 in Knockout
Dimensions 91 mm L x 91 mm W x 39 mm H Material High Impact Injected Molded Plastic
Standards UL and cUL Listed UPC 782343503737

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok