Abbotsford
lutlped1wh

LUTRON L-PED1-WH Single-Mount Pico Tabletop Pedestal, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:L-PED1-WH
Documents Documents

Description

Tabletop pedestal for wireless control.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Pedestal Material Plastic
Mounting Tabletop, Surface Type Single
Color/Finish White Dimensions 45 mm W x 75 mm H
Application For Converting a Pico Wireless Control to a Tabletop Control UPC 027557765916

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok