Abbotsford
intsk4500k

INTERMATIC SK4500K Shorting Plug for Locking Type Receptacles

Price $11.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:SK4500K
Documents Documents

Description

The SK4500K Shorting Cap is a low-profile, locking-type photocontrol cap that closes the receptacle connectors of individual fixtures. This cost-effective solution allows a series of lights to perform as a collective unit (ON/OFF) while protecting the receptacle from outdoor elements.

Specifications

Brand Name Intermatic Item Name Photocontrol Receptacle
Type Locking, Shorting Cap Voltage Rating 120 - 480 VAC
Amperage Rating 15 A Power Rating 3 W
Dimensions 3-1/4 in dia x 1-1/2 in H Temperature Rating -40 to 158 °F
For Use With Lock Photo Controls UPC 078275151222

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok