×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutngrxpbwh

LUTRON NGRX-PB-WH 2000W 120V GRAFIK Eye Power Booster, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:NGRX-PB-WH

Description

Increases single GRAFIK Eye zone wattage capacity. Dims incandescent, magnetic low-voltage, neon/cold cathode loads and Lutron’s Tu-Wire® Fluorescent Dimming Ballasts. Up to two Power Boosters can be wired to a single GRAFIK Eye zone.

Specifications

Brand Name Lutron Item Name Power Booster
Voltage Rating 120 V Input, 120 - 277 V Output Material Plastic
Color White Frequency Rating 50/60 Hz
Power Rating 2000 W Dimensions 4-9/16 in W x 4-9/16 in H
Mounting Surface or Recess Temperature Rating 0 °C to 40 °C
Standards UL, cUL Listed, NOM Certified UPC 027557700016

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok