Abbotsford
wathdr5p

WATT STOPPER HDR5P 5W 5-Pin Low Voltage Relay

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:HDR5P

Description

This low voltage relay is used for control of lighting circuits and other electrical loads in Wattstopper’s Lighting Integrator control panels. Momentary, low voltage pulses from the panel’s control system switch the relays on or off. Mechanical latching operation results in lower power consumption. The relay will remain in the last switched state in the event of a power loss. A built-in manual actuator allows lights to be turned on in the event of a panel or relay failure. The relay mounts into a standard knockout and comes with a plug-in cable for easy panel connection. Typically, users specify the number of relays and the panel is assembled and shipped with this quantity.FEATURES AND BENEFITS:- 30-Amp rated for ballast lighting loads- Five-pin pluggable connector for easy low voltage connectionSingle pole, heavy duty power contacts- Mechanically latching- Built-in manual actuator- 14,000 Amp SCCR- Plug Load rated- UL 20 listed for receptacle circuit control

Specifications

Brand Name WattStopper Item Name Lighting Relay
Type Low Voltage, Mechanically Latching, Built-In Manual Actuator Voltage Rating 24 VDC
Number of Poles 1 Load Rating 30 A at 277 VAC Ballast, 20 A at 347 VAC HID, 20 A at 120 VAC Tungsten, 30 A at 347 VAC Resistive, 1-1/2 hp at 120 VAC Motor
Amperage Rating 0.5 A at 30 VAC/VDC Contact, 14000 A SCCR Dimensions 3.2 in x 1.3 in x 0.85 in
Mounting 1/2 in Knockout Includes 5-Pin Plug-in Connector, Pilot Contacts, Override Switch
Standards UL Listed, CSA Certified Application For use in ARRA-Funded Projects
UPC 754182106035

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok