Abbotsford
lutrdrswh

LUTRON RD-RS-WH 120V RadioRA 2 Maestro Multi-Location Remote Switch, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RD-RS-WH
Documents Documents

Description

RADIORA®2 Maestro® remote switch. Power failure memory. on a single-tap. lights or motors turn on or off. Tested to withstand electrostatic discharge without damage or memory loss. Tested to withstand surge voltages without damage or loss of operation.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Remote Control Switch Type Remote Switch
Voltage Rating 120 V Number of Poles 1
Frequency Rating 50/60 Hz Power Rating 0.2 W
Material Plastic Color White
Mounting Wallbox Temperature Rating 0 °C to 40 °C
Standards UL, CSA, NOM, FCC, IC, COFETEL Application For Lighting Control
UPC 027557771283

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok