Abbotsford
lutlbdgwhc

LUTRON L-BDG-WH-C 120V Caséta Smart Bridge, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:L-BDG-WH-C

Description

Lutron Caseta 120V Smart Bridge, White. Integrate light and shade control with select security systems and A/V remote controls. Schedule lights and shades to automatically adjust—via the timeclock—at set times of day. Control lights and shades from anywhere—the office, the airport, the beach—so lights aren’t left on or shades aren’t left open while you’re away.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Smart Bridge Voltage Rating 5 V
Amperage Rating 300 mA Frequency Rating 431 - 437 MHz
Power Rating 1.3 W Interface EtherNet/USB
Finish White Dimensions 2.75 in W x 1.19 in D x 2.75 in H
Temperature Rating 0 °C to 40 °C Includes 3 ft Ethernet Cable
Standards cULus Listed, NOM Certified, FCC Approved, Complies with the Limits of a Class B Digital Device, Pursuant to Part 15 of the FCC Rules, IC Certified, COFETEL Certified Application For Setup, Control and Monitoring of Caseta Wireless Devices and Lutron Wireless Shades from a Smartphone or Tablet Using the Lutron App

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok