Abbotsford
mmm20553

3M CANADA 20553 1/2" DYMO® Rhino White Polyester Tape, White

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:20553

Description

Permanent poly label tape features super strong adhesive that sticks and lasts in heavy-duty environments even when tape is attached to curved and highly textured surfaces. Tape resists moisture, chemicals, UV rays and heat. Ideal for labelling cables, wires, patch panels, almost anything quickly and professionally.

Specifications

Brand Name 3M Sub Brand Dymo Rhino™ Pro
Item Name Label Tape Type Moisture, Chemical, UV, Heat-Resistant, Industrial
Material Polyester Color Black on White
Length 18 ft Width 1/2 in
Adhesive Type Permanent For Use With Dymo Rhino™ Pro 5000 Label Printers and For Curved and Highly Textured Surfaces
Application For Labelling Cables, Wires, Patch Panels and Almost Anything Quickly and Professionally

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok