W H BRADY M210 LABEL MAKER HANDHELD
Description
M210 Portable Label Printer
Specifications
Brand Name | Brady | Item Name | Handheld Label Maker |
Display | Monocolor LCD Screen | Print Resolution | 203 dpi |
Maximum Print Speed | 0.393 in/s | Tape Width | 3/4 in |
Tape Length | 36 in | Power Source | 110 - 240 V |
Print Size | 0.63 in | Memory | 16 MB |
Dimensions | 4-1/2 in W x 2-1/2 in D x 9-1/2 in H | Weight | 1.653 lb |
Warranty | 2 yr | Includes | (1) M21-750-499 M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels, (1) Quick Start Guide |
UPC | 888434559475 |
Packages
1 - UNIT - 1 |