Abbotsford
panmp300

PANDUIT PXE™ MP300 Mobile Label Printer, 1.5 inch Wide

Price $623.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:MP300
Documents Documents

Description

The Panduit MP300 mobile label printer is the ideal solution for labeling in the field. Our printer offers a wide variety of die-cut and continuous label sizes up to 1.5” wide and an automatic cutter with capabilities for full and half cuts. With 360 dpi resolution and fast printing speed, the MP300 increases labeling productivity. Printer comes with one label cassette, hard carrying case, rechargeable battery pack, magnetic attachments, USB cable, and power adapter. Available only in North America.

Specifications

Brand Name Panduit Sub Brand PXE™
Item Name Label Printer Type Mobile Printer
Standards NA UPC 613056763425

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok