Abbotsford
kln55650

KLEIN TOOLS 55650 48-Quart Tradesman Pro Tough Box Cooler, Gray/Orange

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:55650

Description

From jobsite to afterhours, the Tradesman Pro Tough Box 48-Quart Cooler gets the job done. It holds 72 cans or 40 bottles and keeps them cool up to 30 hours. A removable plastic container comes with the cooler to keep food and supplies dry. Built-in features include a stainless steel bottle opener and a leak resistant drain. Side-mounts hold the Klein LED Work Light or Wireless Speaker (items sold separately).

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Ice Cooler Box Type Hard Side Cooler
Cooler Capacity 48 qt (US) Storage Capacity 48 qt (US) Main Compartment, 7.3 qt (US) Dry Storage
Material Polyethylene,Polypropylene Insulation Type Polyurethane Foam
Body Color Gray/Orange Number of Compartments 2
Closure Type Heavy Duty Rubber Latches Height 13.600 in
Width 17.900 in Depth 25.900 in
Temperature Range 41 °F at 30 hr Application Food and Drinks Cooler
UPC 092644556500

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok