Abbotsford
kln62811

KLEIN TOOLS 62811 Reusable Cooler Ice Packs (2-Pack)

Price $30.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:62811

Description

Klein Tools' reusable ice packs provide plenty of cold without the mess of melting ice. These heavy duty ice packs are designed to quickly freeze and built tough to withstand drops, bumps and thuds. The interlocking pattern keeps the ice packs neatly stacked when freezing or storing. Made with 100-Percent BPA-free non-toxic materials, these ice packs are perfect for lunch boxes and coolers.

Specifications

Brand Name Klein Tools Item Name Cooler Ice Pack
Type Interlocking Pattern, Reusable Material HDPE
Body Color Orange Height 3.08 in
Width 5-1/4 in Depth 7 in
Lid Color Gray Includes (2) Ice Packs
Application For Cooling UPC 092644628115

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok