×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panc100x050apt

PANDUIT C100X050APT 1.00" W x 0.50" H Thermal Transfer Raised Panel Component Label, White

Price $0.4307 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:C100X050APT

Description

The C100X050APT Thermal Transfer Raised Panel Component Label provides crisp, clear, and durable text. This label features a printable surface with a high-tack adhesive for strong holding power. Use with Panduit thermal transfer resin ribbons. Compatible with Panduit Easy-Mark Plus Labeling Software. GMH3-W material. 1" x 0.50" (25.4 mm x 12.7 mm) Color White. 3 labels per row. 500 piece package quantity.

Specifications

Brand Name Panduit Sub Brand Pan-Code
Item Name Raised Panel Component Label Type Thermal Transfer
Background Color White Material GMH3-W Polyester
Length 12.7 mm Width 25.4 mm
Number of Labels 3 Packaging Quantity 500/Pack
Standards Buy American Compliant, Meet ASTM G154, DIN 40050-9, IP69K, ASTM D3389, UL969 Listed, cUL Listed, RoHS Compliant UPC 074983112142

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok