Abbotsford
kln450004

KLEIN TOOLS 450-004. 31/64 -Inch x 13/64-Inch Insulated Cable Staples

Price $17.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:450-004
Documents Documents

Description

These heavy-duty staples are designed for safe and secure insulation of NM (Romex®) cable gauges 14/2, 14/2G, 12/2, 12/2G, 10/2, and 10/2G, and other wire up to 31/64-Inch (12 mm) in width. For exclusive use with Klein's Loose Cable Staplers (Cat. Nos. 450-01 and 450-100). These UL listed insulated staples are available in packs of 300.

Specifications

Brand Name Klein Tools Item Name Staple
Type Insulated Crown Width 31/64 in
Leg Length 7/8" (22 mm) Overall Length 5.75 in
Material Plastic,Steel Color Silver
Overall Width 1.3" (3.3 cm) For Use With NM 14/2, 14/2G, 10/2, 10/2G, or Qty 1 or 2 Speaker Wires
Overall Height 5.75" (14.6 cm) Standards UL Listed
Application Securing VDV and Romex Cable UPC 092644583315

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok