Abbotsford
dab34x20gagalv

DAHL VALVE 25 ft 3/4 inch 20Amp Dahl Brothers All-Round Strapping, Galvanized Steel

Inventory
Unavailable for order at Abbotsford
Manufacturer:DAHL VALVE
Manufacturer #:9040

Description

All-round strapping. No razor wire sharp edges. Made of galvanized steel. Smooth wavy edges make it easier to bend and give uniform strength with no weakness at the holes so it would not kink. All styles come in colour coded dispenser package with easy identification. Load ratings on package ensure correct applications.

Specifications

Brand Name Dahl Sub Brand All Round™
Item Name Strapping Type Round Perforation
Strength 210 lb Overall Length 25 ft
Overall Width 3/4 in Thickness 20 ga
Strap Material Steel Color/Finish Galvanized
Packaging Quantity 20/Case

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok