Abbotsford
abbkt6vdm

ABB KT6VD-M Tmax Operating Mechanism

Price $231.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KT6VD-M

Description

Black variable depth handle with protection according to NEMA 4, 4X for use on T6 circuit breakers. 1 in W x 7.6 in D x 2.7 in H

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Operating Mechanism Type Variable Depth
Dimensions 1 in W x 7.6 in D x 2.7 in H Color Black
For Use With T6 Molded Case Circuit Breaker Application For use with Tmax T6 circuit breakers
UPC 804325360777

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok