×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siefd63t200

SIEMENS CANADA FD63T200 200Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Unit Only

Price $1,691.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FD63T200

Description

ITE FD63T200 3P 200A600V TRIP UNIT

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Trip Unit Number of Poles 3
Current Rating 200 A Type Thermal Magnetic, FD6
Frame FD Dimensions 5.1 in L x 4 in W x 4.7 in H
For Use With 3-Pole 22 kA 600 VAC/500 VDC Circuit Breakers Standards UL/HACR Listed
Application 40C Trip Unit Only UPC 783643211971

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok