×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siembkqr3a

SIEMENS CANADA MBKQR3A 3-Phase P1-250 Panelboard Kit for 225A MAX QR Main/Subfeed Breaker

Price $447.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:MBKQR3A
Documents Documents

Description

Next Gen P1, Breaker Mounting Kit (Main/Sub Feed), 225A, 3PH, Type QR2/QRH2/HQR2/HQR2H

Specifications

Brand Name Siemens Item Name Main/Subfeed Breaker Kit
Voltage Rating 240 V Amperage Rating 225 A
Phase 3 Mounting Horizontal
Frequency Rating 60 Hz Frame QR2, QRH2, HQR2, HQR2H
For Use With QR2, QRH2, HQR2, HQR2H Circuit Breakers Includes Mounting Hardware
UPC 804766162114

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok