×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sies01jld6

SIEMENS S01JLD6 SHUNT FOR JD/LD FRAMES120VAC ST

Price $2,272.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:S01JLD6

Description

Molded case circuit breaker.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type N/A
Interrupt Rating N/A Voltage Rating 120 V
Trip Range N/A Actuator 1 Shunt Trip
Auxiliary Contacts N/A Frame JD, LD, LMD
Trip Type N/A Dimensions 4 in L x 5 in W x 5 in H
Standards UL Listed Application Accessory
UPC 783643220133

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok