Abbotsford
sieta2j6500

SIEMENS CANADA TA2J6500 200-400Amp 3/0 AWG-500 KCMIL (Cu) 4/0 AWG-500 KCMIL (Al) Siemens Lug line, Aluminum

Price $123.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:TA2J6500

Description

Lug for use with JXD2(A), JXD6(A), JD6(A), SJD6(A), HJD6(A), HJXD6(A), HHJXD6, HHJD6, SHJD6(A), CJD6, SCJD6, LXD6(A), LD6(A), SLD6(A), HLD6(A), HLXD6(A), HHLXD6, HHLD6, SHLD6(A), CLD6, SCLD6 circuit breakers, 3/0 AWG-500 kcmil copper, 4/0 AWG-500 kcmil aluminium, 1-2 cable per lug, 200-600 A circuit breaker rating.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Line/Load Lug Terminal Kit Type Aluminum body lugs
Conductor Size 4/0 AWG - 500 kcmil Aluminum, 3/0 AWG - 500 kcmil Copper Number of Holes 2
Material Aluminum Conductor Type Aluminum/Copper
Lug Length 3 in Dimensions 1 in W x 2 in H
Temperature Rating 75 °C For Use With Sentron 200 - 400 A JXD2(A), JXD6(A), JD6(A), SJD6(A), HJD6(A), HJXD6(A), HHJXD6, HHJD6, SHJD6(A), CJD6, SCJD6 Molded Case Circuit Breakers
Standards UL Listed, CSA Certified and RoHS Compliant Application For Use With JXD2(A), JXD6(A), JD6(A), SJD6(A), HJD6(A), HJXD6(A), HHJXD6, HHJD6, SHJD6(A), CJD6, SCJD6 Breakers
UPC 783643184312

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok