×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbst201mb10

ABB ST201M-B10 10Amp 1-Pole ST200M Series B-Char. Mini Circuit Breaker

Price $32.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST201M-B10

Description

ST201M-B10 Miniature Circuit Breaker B-Char., 10kA, 10A, 1P acc. to UL 1077.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 10 A Voltage Rating 277 VAC, 60 VDC
Terminal Connection Failsafe Bi-Directional Cylinder-Lift Terminal Mounting Type DIN Rail
Trip Range 1.03 - 1.25 A Thermal, 3 - 5 A Electromagnetic Frequency Rating 50/60 Hz
Conductor Size 35 mm² Solid/Stranded, 25 mm² Flexible Actuator Toggle
Housing Material Robust Thermoplastic Trip Type B-Curve, Thermal, Electromagnetic
Temperature Rating -25 to 55 °C Dimensions 17.5 mm W x 88 mm H x 69 mm D
Degree of Protection IP20, IP40 Environmental Conditions 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C
Includes Auxiliary Contact, Signal Contact, Shunt Trip Standards UL 1077, CSA 22.2 No. 235, IEC/EN 60947-2, VDE, CCC, EAC Certified
Application For Supplementary Protection UPC 888614805460

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok