×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieb1515h

SIEMENS CANADA B1515H 15/15Amp 1-Pole 22kAIC Type BLH Bolt-On Tandem Circuit Breaker

Price $84.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:B1515H
Documents Documents

Description

Siemens Low Voltage Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex Miniature Circuit Breakers. (2) 15A 1" 120V 22kAIC B L Siemens

Specifications

Brand Name Siemens Item Name Miniature Circuit Breaker
Type 2-Circuit, Duplex, Low-Voltage, Tandem Number of Poles 1
Interrupt Rating 22 kAIC Amperage Rating (2) 15 A
Terminal Connection Bolt-On Trip Type Thermal Magnetic
Application For Commercial, Industrial UPC 804766997389

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok