Abbotsford
abb1sda050439r1

ABB 1SDA050439R1 100-1000A 1000V 3-Pole S3L Isomax Circuit-Breaker

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SDA050439R1

Description

Circuit-Breaker Isomax S3L 160 1000V Three-Pole Fixed With Front Terminals And Protective Releases Thermomagnetic In Ac R 100-1000 A INTERNATIONAL ELECTROMECHANICAL COMMISION

Specifications

Brand Name ABB Item Name Circuit Breaker
Series Isomax S3L Number of Poles 3
Amperage Rating 160 A Voltage Rating 690 VAC
Terminal Connection Front Power Loss 30 W
Dimensions 200 mm L x 178 mm W x 233 mm H Standards IEC947-2
UPC 888614089242

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok