Abbotsford
abb1sda063411r1

ABB 1SDA063411R1 50-500A 3-Pole 1150VAC T Max T Moulded Case Circuit Breaker

Price $7,324.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SDA063411R1

Description

Circuit Breaker TMAX T4V 250 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMD R 50-500 A

Specifications

Brand Name ABB Item Name Circuit Breaker
Series Tmax T Number of Poles 3
Amperage Rating 50 A Voltage Rating 1150 VAC/1000 VDC
Terminal Connection Front Power Loss 3.9 W
Dimensions 103.5 mm L x 105 mm W x 205 mm H Standards IEC Specified
Application For Cable Copper and Thermomagnetic UPC 804325549868

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok