Abbotsford
abb1sda063414r1

ABB 1SDA063414R1 250Amp 3-Pole 1150V 125-1250 SACE Tmax T4 Moulded Case Circuit Breaker

Price $8,929.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SDA063414R1

Description

Circuit Breaker TMAX T4V 250 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMD R 125-1250 A

Specifications

Brand Name ABB Item Name Molded Case Circuit Breaker
Series Tmax T Number of Poles 3
Amperage Rating 125 A Voltage Rating 1150 VAC/1000 VDC
Terminal Connection Front Power Loss 6.2 W
Dimensions 103.5 mm L x 105 mm W x 205 mm H Standards IEC Specified
Application For Cable Copper and Thermomagnetic UPC 888614263833

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok