SIEMENS CANADA LTD 3VA92430JD12 BREAKER 3VA6 250 CU 350MCM LUG1WIRE3P LG
Description
BREAKER 3VA COPPER WIRE CONNECTOR FOR 3VA61/2 3 POLES SINGLE WIRE CONNECTION COPPER CONNECTION OF CU CABLE 3 SINGLE TERMINALS INCLUDED WIRE RANGE (AWG 6 - 350 KCMIL)
Specifications
Brand Name | Siemens | Sub Brand | 3VA~~ |
Type | 3VA61 3VA62~~ | Number of Poles | 3 |
Voltage Rating | <NA>~~ | Standards | UL |
UPC | 804766326868 |
Packages
1 - UNIT - 1 |