×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siebqd6115

SIEMENS CANADA BQD6115 15Amp 1-Pole 347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker, Black

Price $218.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQD6115

Description

Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type BQD Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 347 VAC Terminal Connection Low Tab, Stud
Mounting Type Panelboard Frequency Rating 50/60 Hz
Actuator Switch Position Knob Frame 100 A
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 4 in L x 3 in W x 1 in H Standards UL 489, CSA C22.2
Application Construction UPC 783643304338

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok