×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieed63b125

SIEMENS CANADA ED63B125 125Amp 600VAC 500VDC 65kA 3-Pole Siemens Sentron Series Type ED6 Molded Case Circuit Breaker

Price $2,731.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED63B125

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type ED6
Number of Poles 3 Interrupt Rating 18 kA
Amperage Rating 125 A Voltage Rating 600 VAC or 250 VDC
Terminal Connection Stud Trip Range N/A
Frequency Rating 50/60 Hz Actuator Switch Position Knob
Auxiliary Contacts N/A Frame ED
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 4 in L x 6 in W x 7 in H Standards HACR Rated
Application Standard 40C Breaker UPC 783643209800

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok