×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siefxd63b200

SIEMENS CANADA FXD63B200 200Amp 600V 3-Pole Siemens Type FXD6-A Non-Interchangeable Trip Assembled Circuit Breaker – Without Lugs

Price $3,323.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FXD63B200

Description

Molded case circuit breaker, Assembled without lugs, Non-interchangeable trip, Sentron series, Thermal magnetic, 22 kA@600 V, AC adjustable trip.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type FXD6
Number of Poles 3 Interrupt Rating 22 kA
Amperage Rating 200 A Voltage Rating 600 VAC
Trip Range 900 - 2000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame FD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 7 in L x 5-1/2 in W x 11.3 in H
Standards HACR Rated Application Standard 40C Breaker
UPC 783643211278

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok