×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm9102000000

WEIDMULLER 9102000000 15Amp 1 Pole Weidmuller Breaker

Inventory
Unavailable for order
Manufacturer:WEIDMULLER
Manufacturer #:9102000000

Description

Supplementary circuit breaker 4201 series. TS 35 and TS 32 DIN rail mountable with adaptor. 200 A interrupting capacity.

Specifications

Brand Name Weidmuller Item Name Supplementary Circuit Breaker
Series 4201 Number of Poles 1
Amperage Rating 15 A Voltage Rating 250 VAC
Terminal Connection Snap-On Mounting Type DIN Rail
Standards CSA Certified, REACH Compliant, UL Listed, VDE UPC 626835806848

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok