SIEMENS US2:Q1515AFCCSA BREAKER QTA 1P 15A 120VAFCI TWIN PIG TAIL CSA
Description
BRKR QTA AFCI TWIN 120V 15A 10KA CSA
Specifications
Brand Name | Siemens | Item Name | Arc Fault Circuit Interrupter |
Type | Electronic, Twin | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120 V | Terminal Connection | Pigtail |
Mounting Type | Plug-On | Trip Type | Thermal Magnetic |
Dimensions | 3.14 in L x 0.787 in W | Standards | cUL Listed, CSA Certified |
Application | For Personal Protection | UPC | 804766949838 |
Packages
1 - UNIT - 1 |