×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedthql1130gfep

ABB THQL1130GFEP 1 Pole 30Amp 120V General Electric THQL1GFEP Residential Plug-On Ground Fault Equipment Protection

Price $657.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL1130GFEP

Description

Q-Line Plug-in Circuit Breaker with 120 VAC, equipment protection ground fault circuit breakers internal common trip, 1-pole, 30 A rating, wire range 14 to 8 copper, 12 to 8 aluminum and 10 kA interrupting rating.

Specifications

Brand Name GE Item Name Ground Fault Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 30 A Voltage Rating 120/240 VAC
Terminal Connection Load Lug Mounting Type Plug-In
Phase 1 Frequency Rating 50/60 Hz
Conductor Size 14-8 AWG Actuator Pivot/Toggle
Frame Q-Line Housing Material Plastic
Trip Type LIG/Non-Interchangeable/Thermal Magnetic Temperature Rating 10 - 50 °C
Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H UPC 783164321074

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok