×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedthql2130gfep

ABB THQL2130GFEP 2 Pole 30Amp 120/240V General Electric Equipment Protection Circuit Breaker

Price $1,175.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2130GFEP

Description

Q-Line Plug-in Circuit Breaker with 120/240 VAC or 208Y/120 VAC equipment protection ground fault circuit breakers, 2-pole, 30 A rating, wire range 14 to 8 copper, 12 to 8 aluminum and 10 kA interrupting rating.

Specifications

Brand Name GE Item Name Ground Fault Circuit Breaker
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 30 A Voltage Rating 120/240 VAC
Terminal Connection Box Mounting Type Plug-In
Phase 1 Conductor Size 14-8 AWG
Frame Q-Line Trip Type Fixed Thermal Magnetic, Non-Interchangeable
Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H Standards UL E11592 Listed, cUL Certified, HACR Rated
UPC 783164321135

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok