Abbotsford
sieqe115

SIEMENS CANADA QE115 15Amp 120V 10kA 1-Pole Type QE Equipment Protection Ground-Fault Interrupter

Price $403.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QE115

Description

Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type QE
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Conductor Size 14-10AWG(CU)/12-8AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type A-Curve, Thermal Magnetic
Dimensions 4.4 in L x 3.3 in W x 1.3 in H Standards UL 489
Application Electrical Distribution UPC 783643229068

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok