×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieqe215

SIEMENS CANADA QE215 15Amp 120/240V 10kA 2-Pole Type QE Equipment Protection Ground-Fault Interrupter

Price $625.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QE215

Description

Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type QE
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120/240 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Conductor Size 14-10AWG(CU)/12-8AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type A-Curve, Thermal Magnetic
Dimensions 3 in L x 4 in W x 6 in H Standards UL 489
Application Electrical Distribution UPC 783643305861

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok