Abbotsford
cthr9k3100fj

EATON R9K3100FJ 100Amp 3-Pole Eaton Cutler-Hammer Fusible SW Base Mounting

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:R9K3100FJ

Description

Switch fusible 3 pole 100A K-Frame (J).

Specifications

Brand Name Eaton Item Name Rotary Disconnect Switch
Type Fused Voltage Rating 600 V
Amperage Rating 100 A Fuse Type Class J
Number of Poles 3 Connection Type Screw
Series/Model R9 Dimensions 4.81 x 5.78 x 7.32 in
Standards UL 98, IEC Rated, CE, CSA Certified, NFPA 79 Application Industrial Facilities and Factories, Power Distribution and Control
UPC 786685408804

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok