Abbotsford
cthr9l3200fj

EATON R9L3200FJ 200Amp 3-Pole Eaton Cutler-Hammer J Fuse J-Frame Fusible SW Base Mounting

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:R9L3200FJ

Description

Rotary Disconnects, Switch Body, 200a, 600v, Three-pole, R9, Class J Fuses

Specifications

Brand Name Eaton Item Name Rotary Disconnect Switch
Type Fused Voltage Rating 600 V
Amperage Rating 200 A Fuse Type Class J
Number of Poles 3 Series/Model R9
Dimensions 5.12 x 7.69 x 11.47 in Standards UL 98, IEC Rated, CE, CSA Certified, NFPA 79
Application Industrial Facilities and Factories, Power Distribution and Control UPC 786685408811

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok