C-H R9M3400FJ GENERAL PURPOSE SWITC
Description
M-frame J fusible rotary disc.
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Switch |
Type | Fused | Voltage Rating | 600 V |
Amperage Rating | 400 A | Fuse Type | Class J |
Number of Poles | 3 | Series/Model | R9 |
Dimensions | 7.07 x 10.22 x 15.35 in | Standards | UL 98, IEC Rated, CE, CSA Certified, NFPA 79 |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 786685408828 |
Packages
1 - UNIT - 1 |