Abbotsford
abb1sca105467r1001

ABB ELECTRIFICATION CANADA INC OS1200L03 3P 1200A CLASS L FUSE SW

Price $9,285.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS1200L03

Description

3 pole, 1200 amps rated at 600 VAC, UL 98, open fusible disconnect switch for use with L fuse type

Specifications

Brand Name ABB Type Front Operated, Fusible, Open
Voltage Rating <NA>~~ Number of Poles 3
Mounting Type Base Mounting UPC 804325451338

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok