Abbotsford
abbos400j03

ABB OS400J03 400A 3-Pole Class J Fusible Disconnect Switch

Price $2,142.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS400J03

Description

Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,400 A,Handle and shaft not included,

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Front Operated, Fusible, Open Voltage Rating 600 VAC
Amperage Rating 400 A Load Rating 125 hp at 240 V, 250 hp at 480 V, 350 hp at 600 V, 132 kW at 220 - 240 V, 220 kW at 400 V, 230 at 415 V, 280 kW at 500 V, 400 kW at 690 V
Fuse Type Class J Number of Poles 3
Connection Type Lug Terminal Series/Model OS
Mounting Type Base Dimensions 176 mm L x 255 mm W x 230 mm H
Standards CCC, EAC, DNV GL, CE Certified, IEC 60947-3, RoHS Compliant, UL 98 UPC 662019481142

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok