Abbotsford
abbos600j03

ABB OS600J03 600A 600V 3-Pole Class J Fusible Disconnect Switch

Price $3,014.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS600J03

Description

3 poles 600 amperes rated at 600 VAC front operated open fusible disconnect switch for use with J fuse type. Including terminal bolt kit as standard. Handle and shaft not included. 343 millimiters width x 306 millimiters height x 233 millimiters depth.

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Open, Front Operated, Fusible Voltage Rating 600 VAC
Amperage Rating 600 A Load Rating 500 hp
Fuse Type Class J Interrupt Rating 200 kA
Number of Poles 3 Contact Configuration 1 NO, 1 NC
Connection Type Lug Terminal Series/Model OS
Mounting Type Base Temperature Rating 40 °C
Dimensions 343 mm W x 233 mm D x 306 mm H Includes Terminal Bolt Kit
Standards UL 98, IEC 60947-3 Application For use with J fuse type
UPC 804325349413

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok