×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbos60gj03

ABB ELECTRIFICATION CANADA INC OS60GJ03 3P SW 60A J FUSE 600V UL98

Price $372.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS60GJ03

Description

3 poles 60 amperes rated at 600 VAC front operated open fusible disconnect switch for use with J fuse type. Including protected tunnel terminals (IP20). Handle and shaft not included.

Specifications

Brand Name ABB Item Name Safety Switch
Type Disconnect Voltage Rating 1000 V
Amperage Rating 60 A Number of Poles 3
Connection Type Screw Terminal Mounting Type Base
Standards CE Marked, RoHS Compliant Application For use with J fuse type
UPC 804325538039

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok