×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbos60gj12

ABB OS60GJ12 60A 3-Pole Class J Fusible Disconnect Switch

Price $372.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS60GJ12

Description

Switch Fuses,Front Operated,3-pole,12 (Between the Poles),Class J,60 A,Handle and shaft not included

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Front Operated, Fusible, Open Voltage Rating 600 VAC
Amperage Rating 60 A Load Rating 15 hp at 240 V, 30 hp at 480 V, 50 hp at 600 V, 18.5 kW at 220 - 240 V, 30 kW at 400/415 V, 37 kW at 500 V, 55 kW at 690 V
Fuse Type Class J Number of Poles 3
Wire Size 2.5 - 25 mm² Connection Type Screw Terminal
Series/Model OS Mounting Type Base
Dimensions 118 mm L x 145 mm W x 112 mm H Standards CCC, EAC, DNV GL, CE Certified, IEC 60947-3, RoHS Compliant, UL 98
UPC 804325562737

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok