×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbos100gj12

ABB OS100GJ12 100A 3-Pole Class J Fusible Disconnect Switch

Price $501.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS100GJ12

Description

3 pole 100 amperes rated at 600 VAC open fusible disconnect switch for use with J fuse type. 147 millimiters width x 172 millimiters height x 105 millimiters depth. Front operated. Include terminal bolt kit (M8x25).

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Open, Front Operated, Fusible Voltage Rating 600 VAC
Amperage Rating 100 A Load Rating 75 hp
Fuse Type Class J Interrupt Rating 200 kA
Number of Poles 3 Contact Configuration 1 NO, 1 NC
Connection Type Lug Terminal Series/Model OS
Mounting Type Base Temperature Rating 40 °C
Dimensions 147 mm W x 105 mm D x 172 mm H Includes M8x25 Terminal Bolt Kit
Standards UL 98, IEC 60947-3 Application For Use as Motor Disconnects or Industrial Control Panel Disconnects on Service Entrance Equipment, Panelboards, Switchboards, Industrial Control Equipment, Motor Control Centers
UPC 804325571562

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok