Abbotsford
abbos200j03p

ABB OS200J03P 200A 3-Pole Class J Fusible Disconnect Switch

Price $1,428.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS200J03P

Description

Fusible Switch 200 Amps Three-Pole Including terminal bolt kit, a black ON-OFF plastic handle and shaft as standard. The handle is IP65 protected, padlockable in the OFF-position and with door interlock in the ON-position. The shaft is adjustable for a range of installation depths. Fuse standards UL 198C

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Fusible, Front Operated Voltage Rating 500 V
Amperage Rating 200 A Fuse Type Class J
Number of Poles 3 Connection Type Lug Terminal
Series/Model OS Mounting Type Base
Degree of Protection IP65 Dimensions 182 mm W x 132 mm D x 199 mm H
Includes Terminal Bolt Kit, Black On-Off Plastic Handle and Shaft Standards UL198C, UL 98, IEC 60947-3
Application Low Voltage Applications UPC 888614017634

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok