Abbotsford
abbos30faj12p

ABB OS30FAJ12P 30A 3-Pole Class J Fusible Disconnect Switch

Price $349.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS30FAJ12P

Description

Switch Fuses,Front Operated,3-pole,12 (Between the Poles),Class J,30 A,Handle and shaft included

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Front Operated, Fusible, Open Voltage Rating 500 V
Amperage Rating 30 A Load Rating 7.5 hp at 240 V, 15 hp at 480 V, 20 hp at 600 V, 7.5 kW at 220 - 240 V, 15 kW at 400/415 V, 18.5 kW at 500 V, 22 kW at 690 V
Fuse Type Class J Number of Poles 12
Wire Size 2.5 - 25 mm² Connection Type Screw Terminal
Series/Model OS Mounting Type Base
Dimensions 105 mm L x 106 mm W x 97 mm H Standards CE Certified, EAC, DNV GL Certified, IEC 60947-3, RoHS Compliant, UL 98, 248
Application Low Voltage Applications UPC 804325649902

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok