Abbotsford
gouejm60bs0

MERSEN EJM60BS0 60Amp 600VAC Enclosed Disconnect Switch

Price $202.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:EJM60BS0

Description

Mersen enclosed disconnect switches are designed to meet customer’s requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosures types resulting in one of the largest available ranges in the industry. The enclosed disconnect switch range offers safety, ease of installation, space savings and operational convenience to end-users.

Specifications

Brand Name Ferraz Shawmut Item Name Disconnect Safety Switch
Type Enclosed, Long Turning Handle Voltage Rating 600 V
Amperage Rating 60 A Number of Poles 3
Connection Type Screw Terminal Mounting Type Screw
Degree of Protection IP65 NEMA Rating NEMA 4X
Standards UL 508A, 508, 98, CSA Certified, IEC Rated Application For Load Break Switching, Separate Disconnect Means within Sight of All Motor Loads to Comply with NEC Article 430, Circuit Isolation, Service Entrance Ratings Available, Food Processing, Conveyor Systems, Harsh Industrial Environments
UPC 3605340557268

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok