Abbotsford
entos200j03

ABB OS200J03 200Amp 3-Pole OS200J03 Fusible Disconnect Switch

Price $1,309.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OS200J03

Description

Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,200 A,Handle and shaft not included,

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Disconnect switch Voltage Rating 1000 V
Amperage Rating 200 A Number of Poles 3
Mounting Type Base Mounting Dimensions 182 x 218 x 132 mm
Standards UL 98, CE Certified Application For J Type Fuse
UPC 662019161679

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok