Abbotsford
sieid362

SIEMENS CANADA ID362 60A 600V 3-Poles Fusible Industrial Duty Switch

Price $241.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID362

Description

h3ID Switches/h3strongFeatures/strongulliCSA Certified under file #13076/liliGeneral Duty switch designed for the canadian contruction market/liliCompact size with integrated handle/liliHorsepower rated/liliType 1 enclosure for indoor applications/liliQuick make-quick break mechanism/liliVisible “ON”-“OFF” indications/liliPadlock-off handle feature/liliDoor padlock provision/liliID switches will accept the following CSA class fuses: Class H, Class K, Class R (Adapter kits are required) and Class T (Adapter Kits are required)/liliFuse Puller included for 30-200A/liliManufactured in Canada for quick delivery and easy access to replacement parts/li/ul

Specifications

Brand Name Siemens Item Name Disconnect Safety Switch
Type Industrial Duty, Enclosed, Fusible, Single Throw Voltage Rating 600 V
Amperage Rating 60 A Fuse Type A2/A3
Interrupt Rating 10 kA Number of Poles 3
Connection Type Screw Terminal Housing Material Steel
Mounting Type 2 or 3 Point Hole NEMA Rating NEMA 1
Standards CSA C22.2 No. 4 Application For Indoor use
UPC 662862002068

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok